Bogen WB1EZ Wall Baffle Speaker Walnut | Graybar Store
Bogen - Wall Baffle Speaker Walnut - WB1EZ
+ / - Hover over image to Zoom
Other Views

    Wall Baffle Speaker Walnut

    Manufacturer: Bogen
    Manufacturer #: WB1EZ
    SKU: 99480381
    $53.45
    Checking Pricing
         
    Watts:1
    Dimensions:9-1/2 in. W x 9-1/2 in. H x 5-1/4 in. D
    Volume:95dB
    Color:Walnut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # WB1EZ
    • Color Walnut
    • Dimensions 9-1/2 in. W x 9-1/2 in. H x 5-1/4 in. D
    • Termination Style Recessed Volume Control
    • Volume 95dB
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    In wall speaker baffle for 70V amplifier systems.