Chatsworth 11421-706 Wall Angle Support Kit, Cable Runway 8 inch wide, Black | Graybar Store
Chatsworth - Wall Angle Support Kit, Cable Runway 8 inch wide, Black - 11421-706
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit, Cable Runway 8 inch wide, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11421-706
    SKU: 97116995
    $27.20
    Checking Pricing
         
    Use With:8 in. Wide Runway
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-706
    • Color Black
    • Application Cable Runway Sections
    • Type Wall Angle Support Kit
    • Materials Steel
    • Use With 8 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable runway wall angle support kit for 8 in. wide runway, color black.