Chatsworth 11421-124 Wall Angle Support Kit, Cable Runway 26 inch wide, Grey | Graybar Store
Chatsworth - Wall Angle Support Kit, Cable Runway 26 inch wide, Grey - 11421-124
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit, Cable Runway 26 inch wide, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 11421-124
    SKU: 92042521
    $43.73
    Checking Pricing
         
    Use With:26 in. Wide Runway
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-124
    • Color Grey
    • Application Cable Runway Sections
    • Type Wall Angle Support Kit
    • Materials Steel
    • Use With 26 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable runway wall angle support kit for 26 in. wide runway, color grey.
    Kit consists of
  • 1 each- wall angle
  • 2 each- 5/16-18 x 2 1/4 in. J-bolts
  • 2 each - 5/16-18 hex nuts
  • 2 each- 5/16 lock washers
  •