Chatsworth 11421-718 Wall Angle Support Kit, Cable Runway 18 inch wide, black | Graybar Store
Chatsworth - Wall Angle Support Kit, Cable Runway 18 inch wide, black - 11421-718
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit, Cable Runway 18 inch wide, black

    Manufacturer: Chatsworth
    Manufacturer #: 11421-718
    SKU: 96079974
    $42.99
    Checking Pricing
         
    Use With:18 in. Wide Runway
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-718
    • Color Black
    • Application Cable Runway Sections
    • Type Wall Angle Support Kit
    • Materials Steel
    • Use With 18 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable runway wall angle support kit for 18 in. wide runway with black finish.
    • 2 x 2 x 0.105 in. Steel Support Angle
    • Kit Contents: (1) Wall Angle, (2) 5/16-18 x 2-1/4 in. J-Bolts, (2) 5/16-18 Hex Nuts and (2) 5/16 in. Lock Washers