Chatsworth 11421-715 Wall Angle Support Kit, Cable Runway 17 inch wide, Black | Graybar Store
Chatsworth - Wall Angle Support Kit, Cable Runway 17 inch wide, Black - 11421-715
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit, Cable Runway 17 inch wide, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11421-715
    SKU: 96092544
    $35.65
    Checking Pricing
         
    Use With:17 in. Wide Runway
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-715
    • Color Black
    • Application Cable Runway Sections
    • Type Wall Angle Support Kit
    • Materials Steel
    • Use With 17 in. Wide Runway
    • Country of Origin US - USA
    Product Overview:
    Cable runway wall angle support kit for 17 in. wide runway, color black.
    Kit consists of
  • 1 each- wall angle
  • 2 each- 5/16-18 x 2 1/4 in. J-bolts
  • 2 each - 5/16-18 hex nuts
  • 2 each- 5/16 lock washers
  •