Chatsworth 11421-E12 Wall Angle Support Kit Steel | Graybar Store
Chatsworth - Wall Angle Support Kit Steel - 11421-E12
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support Kit Steel

    Manufacturer: Chatsworth
    Manufacturer #: 11421-E12
    SKU: 25701371
    $35.81
    Checking Pricing
         
    Additional Features:(2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    Depth:2 in
    Use With:Cable Runway
    Width (Inches):7
    Packaging:1
    Fitting Type:Hex
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11421-E12
    • Color White
    • Additional Features (2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Wall Angle
    • Depth 2 in
    • Fitting Type Hex
    • Width (Inches) 7
    • Packaging 1
    • Use With Cable Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Wall Angle Support Kit, White, Width (Inches): 7 in, Steel, Packing Quantity: 1