Hubbell Premise Wiring HLX24 Wall Angle Support | Graybar Store
Hubbell Premise Wiring - Wall Angle Support - HLX24
+ / - Hover over image to Zoom
Other Views

    Wall Angle Support

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLX24
    SKU: 99521782
    $37.54
    Checking Pricing
         
    Width (Inches):24 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLX24
    • Color Black
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    NEXTFRAME® Wall Angle Support, Black, Width (Inches): 24 in