Ortronics (Legrand) OR-P128640HB Wall Angle Assembly | Graybar Store
Ortronics (Legrand) - Wall Angle Assembly - OR-P128640HB
+ / - Hover over image to Zoom
Other Views

    Wall Angle Assembly

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P128640HB
    SKU: 25011657
    $31.19
    Checking Pricing
         
    Height (Inches):2 in.
    Color:Black
    Size:24 W x 2 D x 2 H in
    Material:Steel
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P128640HB
    • Color Black
    • Size 24 W x 2 D x 2 H in
    • Type Wall Angle Assembly
    • Finish Zinc-Plated
    • Height (Inches) 2 in.
    • Width (Inches) 24 in.
    • Material Steel
    • Includes (2) 1/4 in Lock Washers; (2) 1/4-20 in Hex Nuts; (2) J-Bolts; Screws
    Product Overview:
    Ortronics® Wall Angle Assembly, Size: 24 W x 2 D x 2 H in, Black, Steel, Zinc-Plated