Tripp Lite UL24RA-15 Waber-by-Tripp Lite Commercial / Industrial-Grade 6 Right-Angle Outlet | Graybar Store
Tripp Lite - Waber-by-Tripp Lite Commercial / Industrial-Grade 6 Right-Angle Outlet - UL24RA-15
+ / - Hover over image to Zoom
Other Views

    Waber-by-Tripp Lite Commercial / Industrial-Grade 6 Right-Angle Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: UL24RA-15
    SKU: 88237228
    $43.80
    Checking Pricing
         
    No. of Outlets:6
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # UL24RA-15
    • Length 15 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Waber-by-Tripp Lite Industrial Power Strip with 6 Right-Angle Outlets, 15-ft. Cord, Mounting Tabs