Lithonia Lighting WL4 20L EZ1 LP840 W Series Wall Bracket/Surface Mount Fixture, LED, 4 ft. | Graybar Store
Lithonia Lighting - W Series Wall Bracket/Surface Mount Fixture, LED, 4 ft. - WL4 20L EZ1 LP840
+ / - Hover over image to Zoom
Other Views

    W Series Wall Bracket/Surface Mount Fixture, LED, 4 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: WL4 20L EZ1 LP840
    SKU: 25720227
    Price pending
    Checking Pricing
         
    No. of Lamps:4
    Voltage Rating:120 to 277 V
    Fluorescent Lamp Type:LP840; T12
    Ballast Type:Electronic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WL4 20L EZ1 LP840
    • Ballast Type Electronic
    • Fluorescent Lamp Type LP840; T12
    • Lamp Type Fluorescent
    • No. of Lamps 4
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® W Wall Mount Bracket, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, Ballast Type: Electronic, Fluorescent Lamp Type: LP840; T12, No. of Lamps: 4