Bussmann (Eaton) W-5 W Series 5A 125V Fast Acting Plug Fuse | Graybar Store
Bussmann (Eaton) - W Series 5A 125V Fast Acting Plug Fuse - W-5
+ / - Hover over image to Zoom
Other Views

    W Series 5A 125V Fast Acting Plug Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: W-5
    SKU: 88053702
    $10.88
    Checking Pricing
         
    Amps:5A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # W-5
    • Amps 5A
    • Fuse Type Fast-Acting Plug Fuse
    Product Overview:
    W Series 5A 125V fast acting plug fuse.
    Bussmann's W Series Fast-Acting Plug Fuses provide dependable circuit protection with 10kA interrupting rating for added safety when applied to existing plug fuse systems and 125V single-phase control circuits.