Bussmann (Eaton) W Series 125V Fast-Acting Plug Fuse | Graybar Store
Bussmann (Eaton) - W Series 125V Fast-Acting Plug Fuse
+ / - Hover over image to Zoom
Other Views

    W Series 125V Fast-Acting Plug Fuse

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's W Series Fast-Acting Plug Fuses provide dependable circuit protection with 10kA interrupting rating for added safety when applied to existing plug fuse systems and 125V single-phase control circuits.

    Typical Applications:
    • Replacement Only in Existing Systems
    • For General Purpose Circuit Protection
    • Use For Lighting and Other Non-Motor Circuits
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Fast-Acting Plug Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    W-5
    88053702
    5A
    125V
    $
    10
    .88
    /
    EA
    88053702
    Amps
    5A
    Voltage Rating
    125V
    $
    10
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W-3
    88053700
    3A
    125V
    $
    6
    .42
    /
    EA
    88053700
    Amps
    3A
    Voltage Rating
    125V
    $
    6
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W-5
    88053702 SKU, 88053702 ANALYTICS...
    Price
    $
    10
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W-3
    88053700 SKU, 88053700 ANALYTICS...
    Price
    $
    6
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available