Hubbell Wiring Device - Kellems HBL3393 W/PROOF PLATE 1G CAST ALUM | Graybar Store
Hubbell Wiring Device - Kellems - W/PROOF PLATE 1G CAST ALUM - HBL3393
+ / - Hover over image to Zoom
Other Views

    W/PROOF PLATE 1G CAST ALUM

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3393
    SKU: 88126707
    $61.75
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1.72 in. Dia. Single Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3393
    • Color Grey
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • Opening 1.72 in. Dia. Single Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof covers, 1-gang, (1) 1.72 in. opening, standard size, cast aluminum.