Thomas and Betts VXWG-11-C VXWG Wall Mount Cross Feed (5 Tapped Holes) with glass globe and cast guard | Graybar Store
Thomas and Betts - VXWG Wall Mount Cross Feed (5 Tapped Holes) with glass globe and cast guard - VXWG-11-C
+ / - Hover over image to Zoom
Other Views

    VXWG Wall Mount Cross Feed (5 Tapped Holes) with glass globe and cast guard

    Manufacturer: Thomas and Betts
    Manufacturer #: VXWG-11-C
    SKU: 88221614
    $189.13
    Checking Pricing
         
    Wattage:100
    Hub Size (Inches):1/2
    No. of Holes:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # VXWG-11-C
    • Fixture Type Vapor Proof
    • Hub Size (Inches) 1/2
    • Lamp Type Incandescent
    Product Overview:
    Wall Mount-cross feed box with (5) 1/2 in. hubs, globe and cast guard.
    • Copper-free aluminum and stainless steel screws provide increased corrosion resistance
    • Precision-cast and machined surfaces permit safer wire pulling
    • Fully threaded glass globes prevent cross threading, assuring a tight seal
    • Five mounting configurations
    • Compatible with incandescent and most self-ballasted compact fluorescent bulbs
    • For use in low maintenance indoor/outdoor lighting where moisture dirt, dust, corrosion and rough service are problems