RAB Lighting VXBR100DG VXBR Ceiling/Pendant Mount; Die Cast Aluminum, Incandescent, Clear Glass Globe and Cast Guard | Graybar Store
RAB Lighting - VXBR Ceiling/Pendant Mount; Die Cast Aluminum, Incandescent, Clear Glass Globe and Cast Guard - VXBR100DG
+ / - Hover over image to Zoom
Other Views

    VXBR Ceiling/Pendant Mount; Die Cast Aluminum, Incandescent, Clear Glass Globe and Cast Guard

    Manufacturer: RAB Lighting
    Manufacturer #: VXBR100DG
    SKU: 90005509
    $50.78
    Checking Pricing
         
    Wattage:150
    Hub Size (Inches):1/2 or 3/4
    No. of Holes:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VXBR100DG
    • Fixture Type Vapor Proof
    • Hub Size (Inches) 1/2 or 3/4
    • Lamp Type Incandescent
    • Wattage 150
    • No. of Holes 5
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Vaporproof box mount, die cast aluminum, (5) 1/2 or 3/4 in. hubs, wall bracket with built-in junction box and sturdy mounting lugs.
    • All stainless steel hardware
    • Color: Natural
    • Premium porcelain socket with 150C 8 in. long leads
    • Set screw keeps guard securely in place
    • High temperature silicone internal gaskets
    • For use with incandescent lamps
    • Lamp not supplied