Juno Lighting V3040N PW VuLite® Stippled Opal Lens Shower Trim with Reflector, 8 in. OD, 6 in. Downlight Housings | Graybar Store
Juno Lighting - VuLite® Stippled Opal Lens Shower Trim with Reflector, 8 in. OD, 6 in. Downlight Housings - V3040N PW
+ / - Hover over image to Zoom
Other Views

    VuLite® Stippled Opal Lens Shower Trim with Reflector, 8 in. OD, 6 in. Downlight Housings

    Manufacturer: Juno Lighting
    Manufacturer #: V3040N PW
    SKU: 25416107
    $21.11
    Checking Pricing
         
    Additional Features:Wet Location Approved
    Color:White
    Use With:IC Fixtures; TC Housing
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V3040N PW
    • Color White
    • Additional Features Wet Location Approved
    • Fixture Type 6 in Housing
    • Lamp Type A19 75W Incandescent; V6TCRW Incandescent
    • Outer Diameter 7-5/8 in
    • Use With IC Fixtures; TC Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lamp Housing, Fixture Type: 6 in Housing, Lamp Type: A19 75W Incandescent; V6TCRW Incandescent, White, Outer Diameter: 7-5/8 in