Juno Lighting V4012 WH VuLite® Stippled Opal Lens Shower Trim with Reflector, 5 in. OD, 4 in. Downlight Housings | Graybar Store
Juno Lighting - VuLite® Stippled Opal Lens Shower Trim with Reflector, 5 in. OD, 4 in. Downlight Housings - V4012 WH
+ / - Hover over image to Zoom
Other Views

    VuLite® Stippled Opal Lens Shower Trim with Reflector, 5 in. OD, 4 in. Downlight Housings

    Manufacturer: Juno Lighting
    Manufacturer #: V4012 WH
    SKU: 25201266
    $20.81
    Checking Pricing
         
    Additional Features:Wet Location Approved
    Construction:New Construction
    Color:White
    Use With:IC Fixtures
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V4012 WH
    • Color White
    • Construction New Construction
    • Additional Features Wet Location Approved
    • Fixture Type 4 in Housing
    • Lamp Type PAR20 50W; R20 50W Incandescent; V4ICW
    • Outer Diameter 5 in
    • Use With IC Fixtures
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Construction Housing, Fixture Type: 4 in Housing, Lamp Type: PAR20 50W; R20 50W Incandescent; V4ICW Incandescent, White, Outer Diameter: 5 in, Construction: New Construction