Juno Lighting V2010 WH VuLite® Flat Lens Shower Trim and Reflector, 6-1/2 in. OD, 5 in. Downlight Housings | Graybar Store
Juno Lighting - VuLite® Flat Lens Shower Trim and Reflector, 6-1/2 in. OD, 5 in. Downlight Housings - V2010 WH
+ / - Hover over image to Zoom
Other Views

    VuLite® Flat Lens Shower Trim and Reflector, 6-1/2 in. OD, 5 in. Downlight Housings

    Manufacturer: Juno Lighting
    Manufacturer #: V2010 WH
    SKU: 25670086
    $12.07
    Checking Pricing
         
    Additional Features:Wet Location Approved
    Color:White
    Use With:IC Fixtures
    Outer Diameter:6-1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V2010 WH
    • Color White
    • Additional Features Wet Location Approved
    • Fixture Type 5 in Housing
    • Lamp Type A19 90W Incandescent; PAR30L 75W; V5TCRW
    • Outer Diameter 6-1/2 in
    • Use With IC Fixtures
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lamp Housing, Fixture Type: 5 in Housing, Lamp Type: A19 90W Incandescent; PAR30L 75W; V5TCRW Incandescent, White, Outer Diameter: 6-1/2 in