Juno Lighting V3029 WH VuLite® Eyeball, 7-3/4 in. OD, 6 in. Downlight Housings | Graybar Store
Juno Lighting - VuLite® Eyeball, 7-3/4 in. OD, 6 in. Downlight Housings - V3029 WH
+ / - Hover over image to Zoom
Other Views

    VuLite® Eyeball, 7-3/4 in. OD, 6 in. Downlight Housings

    Manufacturer: Juno Lighting
    Manufacturer #: V3029 WH
    SKU: 98287451
    $15.93
    Checking Pricing
         
    Additional Features:Wet Location Approved
    Color:White
    Use With:IC Fixtures; TC Housing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V3029 WH
    • Color White
    • Additional Features Wet Location Approved
    • Fixture Type 6 in Housing
    • Lamp Type BR30 65W Incandescent; PAR30 75W; PAR30L 75W;
    • Use With IC Fixtures; TC Housing
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lamp Housing, Fixture Type: 6 in Housing, Lamp Type: BR30 65W Incandescent; PAR30 75W; PAR30L 75W; V6TCRW Incandescent, White