Juno Lighting V2015 WWH VuLite® Baffle Trim, 6-1/4 in. OD, 5 in. Downlight Housings, 4-3/4 in. Aperture | Graybar Store
Juno Lighting - VuLite® Baffle Trim, 6-1/4 in. OD, 5 in. Downlight Housings, 4-3/4 in. Aperture - V2015 WWH
+ / - Hover over image to Zoom
Other Views

    VuLite® Baffle Trim, 6-1/4 in. OD, 5 in. Downlight Housings, 4-3/4 in. Aperture

    Manufacturer: Juno Lighting
    Manufacturer #: V2015 WWH
    SKU: 25020590
    $9.84
    Checking Pricing
         
    Additional Features:Wet Location Approved
    Color:White
    Use With:IC Fixtures
    Outer Diameter:6-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V2015 WWH
    • Color White
    • Additional Features Wet Location Approved
    • Fixture Type 5 in Housing
    • Lamp Type A19 40W Incandescent; BR30 85W; PAR30 75W;
    • Outer Diameter 6-1/4 in
    • Use With IC Fixtures
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lamp Housing, Fixture Type: 5 in Housing, Lamp Type: A19 40W Incandescent; BR30 85W; PAR30 75W; PAR30L 75W; V5TCRW Incandescent, White, Outer Diameter: 6-1/4 in