Juno Lighting V5IC W VuLite® 5 in. Downlight Housing, IC, Incandescent Lamps, New Construction | Graybar Store
Juno Lighting - VuLite® 5 in. Downlight Housing, IC, Incandescent Lamps, New Construction - V5IC W
+ / - Hover over image to Zoom
Other Views

    VuLite® 5 in. Downlight Housing, IC, Incandescent Lamps, New Construction

    Manufacturer: Juno Lighting
    Manufacturer #: V5IC W
    SKU: 25432188
    $10.89
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Housing Installation:New Construction
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V5IC W
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility IC
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Insulation Rating IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent Lamp Housing, Air Rating: Non-Airtight, Voltage Rating: 120 V, IC, Lamp Type: Incandescent