Juno Lighting V4TCR W VuLite® 4 in. Downlight Housing, IC, Incandescent Lamps, Remodel | Graybar Store
Juno Lighting - VuLite® 4 in. Downlight Housing, IC, Incandescent Lamps, Remodel - V4TCR W
+ / - Hover over image to Zoom
Other Views

    VuLite® 4 in. Downlight Housing, IC, Incandescent Lamps, Remodel

    Manufacturer: Juno Lighting
    Manufacturer #: V4TCR W
    SKU: 25281848
    $17.84
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Housing Installation:New Construction; Remodel
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # V4TCR W
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Fixture Type 4 in Housing
    • Housing Compatibility TC
    • Housing Installation New Construction; Remodel
    • Lamp Type Incandescent
    • Insulation Rating IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Construction Housing, Air Rating: Non-Airtight, Voltage Rating: 120 V, TC, Lamp Type: Incandescent, Fixture Type: 4 in Housing