Cooper Lighting (Eaton) VT3-232DR-UNV-EB81-WL-GT4-U Metalux Vaportite Light Fixture, VT3 Series, Fluorescent, 120/277V, T8 Electronic Start, 32W 2-Lamp, 48 in. L | Graybar Store
Cooper Lighting (Eaton) - Metalux Vaportite Light Fixture, VT3 Series, Fluorescent, 120/277V, T8 Electronic Start, 32W 2-Lamp, 48 in. L - VT3-232DR-UNV-EB81-WL-GT4-U
+ / - Hover over image to Zoom
Other Views

    Metalux Vaportite Light Fixture, VT3 Series, Fluorescent, 120/277V, T8 Electronic Start, 32W 2-Lamp, 48 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: VT3-232DR-UNV-EB81-WL-GT4-U
    SKU: 25213814
    $113.92
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Ballast Type:T8 Electronic Start
    Use With:F32T8
    Nom. Length (Inches):48 in.
    Additional Options:Stock Product Only
    Packaging:Unit Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # VT3-232DR-UNV-EB81-WL-GT4-U
    • Additional Options Stock Product Only
    • Ballast Type T8 Electronic Start
    • Brand Metalux
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Nom. Length (Inches) 48 in.
    • Series VT3
    • Voltage 120-277
    • Packaging Unit Pack
    • Use With F32T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Vaportite wet location, T8 electronic start ballast, 4 foot 2 lamp fixture for use with F32T8 lamps.
    • This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted.
    • Energy saving ballasts comply with federal energy efficiency standards