Cooper Lighting (Eaton) Metalux Vaportite Light Fixture, VT3 Series, Fluorescent, 120/277V | Graybar Store
Cooper Lighting (Eaton) - Metalux Vaportite Light Fixture, VT3 Series, Fluorescent, 120/277V
+ / - Hover over image to Zoom
Other Views

    Metalux Vaportite Light Fixture, VT3 Series, Fluorescent, 120/277V

    Manufacturer: Cooper Lighting (Eaton)
         

    The VT3 Series is a contemporary looking energy efficient industrial Vaportite fixture that features rugged and durable construction.

    • Maximum operation in commercial and industrial environments
    • Polyester and self-extinguishing (ASTM-D635-74) plastic
    • Ballasts are CBM/ETL Class P certified suitable to 70° F
    • New contemporary-styled, clear acrylic, impact-resistant lens
    • Rotolock electrical components and fixture UL/cUL listed IP65 certified and NSF listed
    • IP67 (4' only) with eight latches
    • Optional chain mount hanging set or snap-on brackets
    • Surface-mount fixture using two galvanized brackets, internal fasteners and tethers provide maximum protection and rigidity
    See More >>
    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux
    • Lamp Type Fluorescent
    • Series VT3
    • Voltage 120-277
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Lamp Watts
    Ballast Type
    Nom. Length (Inches)
    Use With
    Additional Options
    Packaging
    Price
    VT3-232DR-UNV-EB81-WL-GT4-U
    25213814
    2
    32
    T8 Electronic Start
    48 in.
    F32T8
    Stock Product Only
    Unit Pack
    $
    113
    .92
    /
    EA
    25213814
    No. of Lamps
    2
    Lamp Watts
    32
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    48 in.
    Use With
    F32T8
    Additional Options
    Stock Product Only
    Packaging
    Unit Pack
    $
    113
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    VT3-232DR-UNV-OS-QHE2X32T8UNVISLSC-WL-U
    25522833
    2
    32
    T8 Electronic Start
    48 in.
    F32T8
    Lamp Not Included, OSQHE and ISLSCU
    Unit Pack
    $
    101
    .75
    /
    EA
    25522833
    No. of Lamps
    2
    Lamp Watts
    32
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    48 in.
    Use With
    F32T8
    Additional Options
    Lamp Not Included, OSQHE and ISLSCU
    Packaging
    Unit Pack
    $
    101
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8TVT3-232DR-UNV-EB81-WL-GT4-U
    25236234
    2
    32
    T8 Electronic Start
    96 in.
    F32T8
    Lamp Not Included
    Unit Pack
    $
    174
    .80
    /
    EA
    25236234
    No. of Lamps
    2
    Lamp Watts
    32
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    96 in.
    Use With
    F32T8
    Additional Options
    Lamp Not Included
    Packaging
    Unit Pack
    $
    174
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    VT3-232DR-UNV-EB81-WL-U
    25181125
    2
    32
    T8 Electronic Start
    48 in.
    F32T8
    Lamp Not Included
    Unit Pack
    $
    109
    .88
    /
    EA
    25181125
    No. of Lamps
    2
    Lamp Watts
    32
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    48 in.
    Use With
    F32T8
    Additional Options
    Lamp Not Included
    Packaging
    Unit Pack
    $
    109
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25213814 SKU, 25213814 ANALYTICS...
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    48 in.
    Use With
    F32T8
    Additional Options
    Stock Product Only
    Packaging
    Unit Pack
    Price
    $
    113
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25522833 SKU, 25522833 ANALYTICS...
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    48 in.
    Use With
    F32T8
    Additional Options
    Lamp Not Included, OSQHE and ISLSCU
    Packaging
    Unit Pack
    Price
    $
    101
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236234 SKU, 25236234 ANALYTICS...
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    96 in.
    Use With
    F32T8
    Additional Options
    Lamp Not Included
    Packaging
    Unit Pack
    Price
    $
    174
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181125 SKU, 25181125 ANALYTICS...
    Ballast Type
    T8 Electronic Start
    Nom. Length (Inches)
    48 in.
    Use With
    F32T8
    Additional Options
    Lamp Not Included
    Packaging
    Unit Pack
    Price
    $
    109
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available