Lithonia Lighting VT Series Volumetric Troffer, 2x4, LED | Graybar Store
Lithonia Lighting - VT Series Volumetric Troffer, 2x4, LED
+ / - Hover over image to Zoom
Other Views

    VT Series Volumetric Troffer, 2x4, LED

    Manufacturer: Lithonia Lighting
         

    The VT Series Volumetric LED Troffer combines the aesthetics and high performance with intelligent LED engines for applications such as offices, schools, retail locations and hospitals.

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    2VTL4 40L ADP EZ1 LP840
    25677537
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    120 to 277 V
    38.98 W
    4000 Lumens
    4000 K
    4315.3
    2 x 4 ft
    $
    200
    .84
    /
    EA
    25677537
    Additional Features
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating
    120 to 277 V
    Lamp Watts
    38.98 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4315.3
    Fixture Size (feet)
    2 x 4 ft
    $
    200
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2VTL4 40L ADP EZ1 LP840 NAGB
    25720299
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    120 to 277 V
    38.98 W
    4000 Lumens
    4000 K
    4315.3
    2 x 4 ft
    Call for Pricing
    25720299
    Additional Features
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating
    120 to 277 V
    Lamp Watts
    38.98 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4315.3
    Fixture Size (feet)
    2 x 4 ft
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2VTL4 40L ADP EZ1 LP835
    25677536
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    120 to 277 V
    38.98 W
    4000 Lumens
    3500 K
    4210.7
    2 x 2 ft
    $
    265
    .63
    /
    EA
    25677536
    Additional Features
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating
    120 to 277 V
    Lamp Watts
    38.98 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4210.7
    Fixture Size (feet)
    2 x 2 ft
    $
    265
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677537 SKU, 25677537 ANALYTICS...
    Lamp Watts
    38.98 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4315.3
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    200
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25720299 SKU, 25720299 ANALYTICS...
    Lamp Watts
    38.98 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4315.3
    Fixture Size (feet)
    2 x 4 ft
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677536 SKU, 25677536 ANALYTICS...
    Lamp Watts
    38.98 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4210.7
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    265
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available