Lithonia Lighting VT Series Volumetric Troffer, 2x2, LED | Graybar Store
Lithonia Lighting - VT Series Volumetric Troffer, 2x2, LED
+ / - Hover over image to Zoom
Other Views

    VT Series Volumetric Troffer, 2x2, LED

    Manufacturer: Lithonia Lighting
         

    The VT Series Volumetric LED Troffer combines the aesthetics and high performance with intelligent LED engines for applications such as offices, schools, retail locations and hospitals.

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    2VTL2 33L ADP EZ1 LP840
    25693505
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    120 to 277 V
    34.59 W
    3300 Lumens
    4000 K
    3670
    2 x 2 ft
    $
    233
    .24
    /
    EA
    25693505
    Additional Features
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating
    120 to 277 V
    Lamp Watts
    34.59 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3670
    Fixture Size (feet)
    2 x 2 ft
    $
    233
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2VTL2 33L ADP EZ1 LP840 N100
    25691338
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    120 to 277 V
    34.59 W
    3300 Lumens
    4000 K
    3670
    2 x 2 ft
    $
    291
    .14
    /
    EA
    25691338
    Additional Features
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating
    120 to 277 V
    Lamp Watts
    34.59 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3670
    Fixture Size (feet)
    2 x 2 ft
    $
    291
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2VTL2 33L ADP EZ1 LP840 NAGB
    25796536
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    120 to 277 V
    34.59 W
    3300 Lumens
    4000 K
    3670
    2 x 2 ft
    Call for Pricing
    25796536
    Additional Features
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating
    120 to 277 V
    Lamp Watts
    34.59 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3670
    Fixture Size (feet)
    2 x 2 ft
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2VTL2 33L ADP EZ1 LP835
    25677535
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    120 to 277 V
    34.5 W
    3300 Lumens
    3500 K
    3564
    2 x 2 ft
    $
    241
    .33
    /
    EA
    25677535
    Additional Features
    Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating
    120 to 277 V
    Lamp Watts
    34.5 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3564
    Fixture Size (feet)
    2 x 2 ft
    $
    241
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693505 SKU, 25693505 ANALYTICS...
    Lamp Watts
    34.59 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3670
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    233
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25691338 SKU, 25691338 ANALYTICS...
    Lamp Watts
    34.59 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3670
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    291
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25796536 SKU, 25796536 ANALYTICS...
    Lamp Watts
    34.59 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3670
    Fixture Size (feet)
    2 x 2 ft
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677535 SKU, 25677535 ANALYTICS...
    Lamp Watts
    34.5 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3564
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    241
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available