DeWalt DW235G VSR Power Drill | Graybar Store
DeWalt - VSR Power Drill - DW235G
+ / - Hover over image to Zoom
Other Views

    VSR Power Drill

    Manufacturer: DeWalt
    Manufacturer #: DW235G
    SKU: 22045944
    $138.48
    Checking Pricing
         
    Kit Includes:VSR Drill, 360 Deg Side Handle, Chuck Key with Holder
    Additional Features:0 to 850 RPM
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW235G
    • Additional Features 0 to 850 RPM
    • Kit Includes VSR Drill, 360 Deg Side Handle, Chuck Key with Holder
    • Tool Application Drilling
    • Country of Origin US - USA
    Product Overview:
    Drill, Pistol Grip, Keyed Chuck Type, 1/2 Inch Chuck Capacity, 0 to 850 RPM Speed Rating, 600W Power Rating, 7.8 Ampere Current Rating, 4.2 Lb Weight, DW Model, Includes Side Handle, Applicable Standard ANCE, CSA, OSHA, UL, Nom 152