Cortelco 200575-VOE-21F Voyage With Receiver Volume Control And Lighted Dial Lighted Dial | Graybar Store
Cortelco - Voyage With Receiver Volume Control And Lighted Dial Lighted Dial - 200575-VOE-21F
+ / - Hover over image to Zoom
Other Views

    Voyage With Receiver Volume Control And Lighted Dial Lighted Dial

    Manufacturer: Cortelco
    Manufacturer #: 200575-VOE-21F
    SKU: 98317878
    $24.62
    Checking Pricing
         
    Additional Features:Desk/Wall Mountable; Electronic Hold With LED Indicator; Flash And Pause With PBX Compatibility; Hearing Aid Compatible;
    Housing Color:Grey
    Color:Grey
    Cord:Corded
    Phone Color:Gray
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 200575-VOE-21F
    • Color Grey
    • Cord Corded
    • Dial Dial
    • Housing Color Grey
    • Phone Color Gray
    • Type Lighted Dial
    • Additional Features Desk/Wall Mountable; Electronic Hold With LED Indicator; Flash And Pause With PBX Compatibility; Hearing Aid Compatible;
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Voyage With Receiver Volume Control And Lighted Dial, Phone Color: Grey, Dial, Desk/Wall Mount, Cord: Corded, Housing Color: Grey