Ideal Industries 61-025 VoltAware™ Voltage Tester, Non-Contact, CAT IV 1000V | Graybar Store
Ideal Industries - VoltAware™ Voltage Tester, Non-Contact, CAT IV 1000V - 61-025
+ / - Hover over image to Zoom
Other Views

    VoltAware™ Voltage Tester, Non-Contact, CAT IV 1000V

    Manufacturer: Ideal Industries
    Manufacturer #: 61-025
    SKU: 25092715
    $32.13
    Checking Pricing
         
    Tool Application:Voltage
    Rating:CAT IV 1000V
    Display Type:Visual, Audible
    Power Source:(1) AAA Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-025
    • Type Non-Contact
    • Brand VoltAware
    • Display Type Visual, Audible
    • Power Source (1) AAA Battery
    • Rating CAT IV 1000V
    • Tool Application Voltage
    • SAP Material Type ZSTD
    • Country of Origin HK - Hong Kong
    Product Overview:
    VoltAware™ non-contact voltage tester indicates presence of voltage from 40 to 1000V AC.
    • Indicates presence of voltage from 40-1000VAC
    • Visual indication of voltage
    • Selectable audible indication of voltage
    • Green LED indicates power is on
    • Low battery indicator
    • Battery replacement - AAA