Ideal Industries 61-063 VoltSensor™ Non-Contact Voltage Tester | Graybar Store
Ideal Industries - VoltSensor™ Non-Contact Voltage Tester - 61-063
+ / - Hover over image to Zoom
Other Views

    VoltSensor™ Non-Contact Voltage Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-063
    SKU: 22004264
    $19.50
    Checking Pricing
         
    Tool Application:Voltage
    Rating:CAT III 600V
    Display Type:Visual, Audible
    Power Source:(1) LR44 Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-063
    • Display Type Visual, Audible
    • Power Source (1) LR44 Battery
    • Rating CAT III 600V
    • Tool Application Voltage
    • SAP Material Type ZSTD
    • Country of Origin HK - Hong Kong
    Product Overview:
    VoltSensor™ non-contact voltage tester indicates presence of voltage from 40 to 600V AC
    • Voltage tester for reading hot wires with respect to ground
    • Non-contact, pen-style tester with pocket clip
    • Red flashing LED and continuous beeping indicate the presence of live voltage
    • Voltage range of 40 to 600VAC maximum to ground
    • Meets IEC safety standard 61010-1 Category III 600V, Pollution degree 2 in accordance with IEC 664, indoor use