Panduit PSSB-13 Voltage Safety Marker Book | Graybar Store
Panduit - Voltage Safety Marker Book - PSSB-13
+ / - Hover over image to Zoom
Other Views

    Voltage Safety Marker Book

    Manufacturer: Panduit
    Manufacturer #: PSSB-13
    SKU: 88200572
    $28.64
    Checking Pricing
         
    Length:3-1/4 in.
    Width (Inches):1.5
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSSB-13
    • Color Black/Red on White
    • Length 3-1/4 in.
    • Materials Vinyl
    Product Overview:
    Voltage Safety Marker Book, Black/Red/White, Vinyl, Width Inches: 1-1/2 in, Length: 3-1/4 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings