Brady 44347 Voltage Marker | Graybar Store
Brady - Voltage Marker - 44347
+ / - Hover over image to Zoom
Other Views

    Voltage Marker

    Manufacturer: Brady
    Manufacturer #: 44347
    SKU: 25794903
    $2.86
    Checking Pricing
         
    Width (Inches):2.25
    Color:Black on Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 44347
    • Color Black on Orange
    • Materials Vinyl
    • Width (Inches) 2.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Voltage Marker, Black/Orange, Vinyl, Width Inches: 2-1/4 in