Brady 86062 Voltage Marker | Graybar Store
Brady - Voltage Marker - 86062
+ / - Hover over image to Zoom
Other Views

    Voltage Marker

    Manufacturer: Brady
    Manufacturer #: 86062
    SKU: 25646907
    $8.55
    Checking Pricing
         
    Color:Black/Red on White
    Legend:120 Volts
    Width (Inches):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 86062
    • Color Black/Red on White
    • Legend 120 Volts
    • Materials Polyester
    • Width (Inches) 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Voltage Marker, Black/Red/White, Polyester, Width Inches: 5 in