Panduit PCV-480CY Voltage Marker | Graybar Store
Panduit - Voltage Marker - PCV-480CY
+ / - Hover over image to Zoom
Other Views

    Voltage Marker

    Manufacturer: Panduit
    Manufacturer #: PCV-480CY
    SKU: 25061457
    $2.51
    Checking Pricing
         
    Dimensions (Inches):2.2 W x 0.5 L
    Color:Black on Orange
    Legend:480 Volts
    Length:1/2 in.
    Width (Inches):2.2
    Markers Per Legend:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCV-480CY
    • Color Black on Orange
    • Dimensions (Inches) 2.2 W x 0.5 L
    • Legend 480 Volts
    • Length 1/2 in.
    Product Overview:
    Voltage Marker, Polyester, Black/Orange, Dimension (Inches): 2.2 W x 0.5 L in, Legend: 480 V, Markers Per Legend: 18