Panduit PCV-208BY Voltage Marker | Graybar Store
Panduit - Voltage Marker - PCV-208BY
+ / - Hover over image to Zoom
Other Views

    Voltage Marker

    Manufacturer: Panduit
    Manufacturer #: PCV-208BY
    SKU: 25061354
    $2.51
    Checking Pricing
         
    Dimensions (Inches):4.5 W x 1.13 L
    Color:Black on Orange
    Legend:208 Volts
    Length:1.13 in
    Width (Inches):4.5
    Markers Per Legend:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCV-208BY
    • Color Black on Orange
    • Dimensions (Inches) 4.5 W x 1.13 L
    • Legend 208 Volts
    • Length 1.13 in
    Product Overview:
    Voltage Marker, Polyester, Black/Orange, Dimension (Inches): 4.5 W x 1.13 L in, Legend: 208 V, Markers Per Legend: 4