Panduit PCV-120/208AY Voltage Marker | Graybar Store
Panduit - Voltage Marker - PCV-120/208AY
+ / - Hover over image to Zoom
Other Views

    Voltage Marker

    Manufacturer: Panduit
    Manufacturer #: PCV-120/208AY
    SKU: 25061340
    $2.51
    Checking Pricing
         
    Dimensions (Inches):9 W x 2-1/4 L
    Color:Black on Orange
    Legend:120/208 Volts
    Length:2-1/4 in.
    Width (Inches):9
    Markers Per Legend:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCV-120/208AY
    • Color Black on Orange
    • Dimensions (Inches) 9 W x 2-1/4 L
    • Legend 120/208 Volts
    • Length 2-1/4 in.
    Product Overview:
    Voltage Marker, Polyester, Black/Orange, Dimension (Inches): 9 W x 2-1/4 L in, Legend: 120/208 V, Markers Per Legend: 1