Greenlee GT-16 Voltage Detector | Graybar Store
Greenlee - Voltage Detector - GT-16
+ / - Hover over image to Zoom
Other Views

    Voltage Detector

    Manufacturer: Greenlee
    Manufacturer #: GT-16
    SKU: 25195427
    $29.25
    Checking Pricing
         
    Tool Application:Use To Detect Voltage In Outlets, Lighting Fixtures, Wires And Cables
    Power Source:AAA Battery
    Rating:CAT IV, 1000V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GT-16
    • Power Source AAA Battery
    • Rating CAT IV, 1000V
    Product Overview:
    Voltage Detector, AC Voltage Range 5 to 1000V, Non Contact Detector Probe, Frequency Range 50 to 500 Hz, 1.5V AAA Battery, Battery Included, Greenlee Brand