Square D (Schneider Electric) RMCA61BD Voltage/Current Converter | Graybar Store
Square D (Schneider Electric) - Voltage/Current Converter - RMCA61BD
+ / - Hover over image to Zoom
Other Views

    Voltage/Current Converter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RMCA61BD
    SKU: 25170754
    $184.20
    Checking Pricing
         
    Output Amperage:90 mA
    Output Voltage:10 V
    Packaging:1 Each
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RMCA61BD
    • Output Amperage 90 mA
    • Output Voltage 10 V
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ Voltage/Current Converter, Packaging: 1, Voltage Rating: 24 V DC