Panduit Voltage and Fiber Optic Markers | Graybar Store
Panduit - Voltage and Fiber Optic Markers
+ / - Hover over image to Zoom
Other Views

    Voltage and Fiber Optic Markers

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Materials Polyester
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Legend
    Length
    Width (Inches)
    Markers Per Legend
    Price
    PCV-120/208AY
    25061340
    9 W x 2-1/4 L
    Black on Orange
    120/208 Volts
    2-1/4 in.
    9
    1
    $
    2
    .51
    /
    EA
    25061340
    Dimensions (Inches)
    9 W x 2-1/4 L
    Color
    Black on Orange
    Legend
    120/208 Volts
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-480AY
    25061455
    9 W x 2-1/4 L
    Black on Orange
    480 Volts
    2-1/4 in.
    9
    1
    $
    2
    .51
    /
    EA
    25061455
    Dimensions (Inches)
    9 W x 2-1/4 L
    Color
    Black on Orange
    Legend
    480 Volts
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-208CY
    25061355
    2.2 W x 0.5 L
    Black on Orange
    208 Volts
    1/2 in.
    2.2
    18
    $
    2
    .51
    /
    EA
    25061355
    Dimensions (Inches)
    2.2 W x 0.5 L
    Color
    Black on Orange
    Legend
    208 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-480CY
    25061457
    2.2 W x 0.5 L
    Black on Orange
    480 Volts
    1/2 in.
    2.2
    18
    $
    2
    .51
    /
    EA
    25061457
    Dimensions (Inches)
    2.2 W x 0.5 L
    Color
    Black on Orange
    Legend
    480 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-FOBY
    25061463
    4.5 W x 1.13 L
    Black on Orange
    Fiber Optic
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061463
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    Fiber Optic
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-120CY
    25061345
    2.2 W x 0.5 L
    Black on Orange
    120 Volts
    1/2 in.
    2.2
    18
    $
    2
    .51
    /
    EA
    25061345
    Dimensions (Inches)
    2.2 W x 0.5 L
    Color
    Black on Orange
    Legend
    120 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-277BY
    25061447
    4.5 W x 1.13 L
    Black on Orange
    277 Volts
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061447
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    277 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-277/480AY
    25061413
    9 W x 2-1/4 L
    Black on Orange
    277/480 Volts
    2-1/4 in.
    9
    1
    $
    2
    .51
    /
    EA
    25061413
    Dimensions (Inches)
    9 W x 2-1/4 L
    Color
    Black on Orange
    Legend
    277/480 Volts
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-208BY
    25061354
    4.5 W x 1.13 L
    Black on Orange
    208 Volts
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061354
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    208 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-277/480BY
    25061446
    4.5 W x 1.13 L
    Black on Orange
    277/480 Volts
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061446
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    277/480 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-3PHBY
    25061448
    4.5 W x 1.13 L
    Black on Orange
    Three Phase
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061448
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    Three Phase
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-240CY
    25061412
    2.2 W x 0.5 L
    Black on Orange
    240 Volts
    1/2 in.
    2.2
    18
    $
    2
    .51
    /
    EA
    25061412
    Dimensions (Inches)
    2.2 W x 0.5 L
    Color
    Black on Orange
    Legend
    240 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-120/208CY
    25113904
    2.2 W x 0.5 L
    Black on Orange
    120/208 Volts
    1/2 in.
    2.2
    18
    $
    2
    .51
    /
    EA
    25113904
    Dimensions (Inches)
    2.2 W x 0.5 L
    Color
    Black on Orange
    Legend
    120/208 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-277/480CY
    25113927
    2.2 W x 0.5 L
    Black on Orange
    277/480 Volts
    1/2 in.
    2.2
    18
    $
    2
    .51
    /
    EA
    25113927
    Dimensions (Inches)
    2.2 W x 0.5 L
    Color
    Black on Orange
    Legend
    277/480 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-120/208BY
    25061342
    4.5 W x 1.13 L
    Black on Orange
    120/208 Volts
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061342
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    120/208 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-277CY
    25106924
    2.2 W x 0.5 L
    Black on Orange
    277 Volts
    1/2 in.
    2.2
    18
    $
    2
    .51
    /
    EA
    25106924
    Dimensions (Inches)
    2.2 W x 0.5 L
    Color
    Black on Orange
    Legend
    277 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-120BY
    25061344
    4.5 W x 1.13 L
    Black on Orange
    120 Volts
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061344
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    120 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-240BY
    25061411
    4.5 W x 1.13 L
    Black on Orange
    240 Volts
    1.13 in
    4.5
    4
    $
    2
    .51
    /
    EA
    25061411
    Dimensions (Inches)
    4.5 W x 1.13 L
    Color
    Black on Orange
    Legend
    240 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PCV-FOAY
    25061462
    9 W x 2-1/4 L
    Black on Orange
    Fiber Optic
    2-1/4 in.
    9
    1
    $
    2
    .51
    /
    EA
    25061462
    Dimensions (Inches)
    9 W x 2-1/4 L
    Color
    Black on Orange
    Legend
    Fiber Optic
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    $
    2
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061340 SKU, 25061340 ANALYTICS...
    Legend
    120/208 Volts
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061455 SKU, 25061455 ANALYTICS...
    Legend
    480 Volts
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061355 SKU, 25061355 ANALYTICS...
    Legend
    208 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061457 SKU, 25061457 ANALYTICS...
    Legend
    480 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061463 SKU, 25061463 ANALYTICS...
    Legend
    Fiber Optic
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061345 SKU, 25061345 ANALYTICS...
    Legend
    120 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061447 SKU, 25061447 ANALYTICS...
    Legend
    277 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061413 SKU, 25061413 ANALYTICS...
    Legend
    277/480 Volts
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061354 SKU, 25061354 ANALYTICS...
    Legend
    208 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061446 SKU, 25061446 ANALYTICS...
    Legend
    277/480 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061448 SKU, 25061448 ANALYTICS...
    Legend
    Three Phase
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061412 SKU, 25061412 ANALYTICS...
    Legend
    240 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25113904 SKU, 25113904 ANALYTICS...
    Legend
    120/208 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25113927 SKU, 25113927 ANALYTICS...
    Legend
    277/480 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061342 SKU, 25061342 ANALYTICS...
    Legend
    120/208 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106924 SKU, 25106924 ANALYTICS...
    Legend
    277 Volts
    Length
    1/2 in.
    Width (Inches)
    2.2
    Markers Per Legend
    18
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061344 SKU, 25061344 ANALYTICS...
    Legend
    120 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061411 SKU, 25061411 ANALYTICS...
    Legend
    240 Volts
    Length
    1.13 in
    Width (Inches)
    4.5
    Markers Per Legend
    4
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061462 SKU, 25061462 ANALYTICS...
    Legend
    Fiber Optic
    Length
    2-1/4 in.
    Width (Inches)
    9
    Markers Per Legend
    1
    Price
    $
    2
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available