Fluke LVD2 Volt Light | Graybar Store
Fluke - Volt Light - LVD2
+ / - Hover over image to Zoom
Other Views

    Volt Light

    Manufacturer: Fluke
    Manufacturer #: LVD2
    SKU: 25091146
    $42.31
    Checking Pricing
         
    Tool Application:Voltage
    Rating:CAT IV 600V
    Display Type:LED Indicator
    Power Source:(1) AAA Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # LVD2
    • Display Type LED Indicator
    • Power Source (1) AAA Battery
    • Rating CAT IV 600V
    • Tool Application Voltage
    • Country of Origin CN - China
    Product Overview:
    Volt light is a non-contact AC voltage detector and LED flashlight
    • Rated to CAT IV 600 V
    • Detects from 90 to 600 V AC
    • LED light with 100,000 hour life
    • Operating temperature 0 deg C to 50 deg C
    • AAA battery included