Ideal Industries 61-092 Vol-Con® Elite Digital Voltage Tester | Graybar Store
Ideal Industries - Vol-Con® Elite Digital Voltage Tester - 61-092
+ / - Hover over image to Zoom
Other Views

    Vol-Con® Elite Digital Voltage Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-092
    SKU: 99880494
    $141.38
    Checking Pricing
         
    Tool Application:AC/DC Voltage
    Power Source:Battery
    Display Type:Visual, Audible
    Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-092
    • Display Type Visual, Audible
    • Power Source Battery
    • Rating 600V
    • Tool Application AC/DC Voltage
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Vol-Con® Elite digital voltage tester test for AC voltage 24 to 600V and DC voltage 6 to 220V.
    Vol-Con® Elite Digital Voltage Tester:
    • Vibration Mode
    • Digital Circuitry For Accurate Measurements
    • Tests For High Voltage Up To 600VAC/200VDC
    • Tests For Low Voltage As Low As 24VAC 6VDC
    • Audible Continuity
    • Low Impedance To Eliminate Ghost Voltages
    • Non-Contact Voltage Indication
    • Low Battery Indicator
    • Replacement Silicone Test Leads
    • Integral Lead Storage