Allen Tel ATBK-VOIP VoIP Stainless Steel Faceplates | Graybar Store
Allen Tel - VoIP Stainless Steel Faceplates - ATBK-VOIP
+ / - Hover over image to Zoom
Other Views

    VoIP Stainless Steel Faceplates

    Manufacturer: Allen Tel
    Manufacturer #: ATBK-VOIP
    SKU: 22125064
    $3.97
    Checking Pricing
         
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATBK-VOIP
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A single gang VoIP faceplate with 1-port.
    • Stainless steel faceplate
    • Accommodates any standard wall telephone
    • Compatible with a standard electrical outlet box