Bogen GDU150 VoIP Paging System Gateway | Graybar Store
Bogen - VoIP Paging System Gateway - GDU150
+ / - Hover over image to Zoom
Other Views

    VoIP Paging System Gateway

    Manufacturer: Bogen
    Manufacturer #: GDU150
    SKU: 99918773
    $73.89
    Checking Pricing
         
    Size:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # GDU150
    • Size 10 in.
    • SAP Material Type ZSTD
    • Country of Origin PH - Philippines
    Product Overview:
    10 inch , black dynamic goodneck microphone.