Leviton 49018-J48 Voice Grade Copper Patch Panel, Pre-Connectorized, 8P8C | Graybar Store
Leviton - Voice Grade Copper Patch Panel, Pre-Connectorized, 8P8C - 49018-J48
+ / - Hover over image to Zoom
Other Views

    Voice Grade Copper Patch Panel, Pre-Connectorized, 8P8C

    Manufacturer: Leviton
    Manufacturer #: 49018-J48
    SKU: 25015387
    $416.34
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
    Color:Black
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49018-J48
    • Color Black
    • Gender Female
    • Panel Type Loaded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount, Wall Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Voice Grade Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount; Wall Mount, Rack Units: 2