Leviton Voice Grade Copper Patch Panel, Pre-Connectorized, 8P8C | Graybar Store
Leviton - Voice Grade Copper Patch Panel, Pre-Connectorized, 8P8C
+ / - Hover over image to Zoom
Other Views

    Voice Grade Copper Patch Panel, Pre-Connectorized, 8P8C

    Manufacturer: Leviton
         

    Leviton voice grade patch panels are specifically designed for voice applications and come pre-configured. This patch panel mounts on a 19 in. standard rack or hinged wall mount bracket. Back of panel provide connectivity to a 25-pair (RJ-21X) connector.

    • Color-coded front labeling for easy port identification with writable/erasable surfaces
    • Grounding standoff for optional earthing/grounding
    • Include 25-pair female Amphenol™ RJ-21X connector with a stand-off bolt securing the connector to the cable
    See More >>
    • Manufacturer Leviton
    • Mounting Rack Mount, Wall Mount
    • Panel Color Black
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Color
    Gender
    Price
    49018-J24
    25063833
    Loaded
    1
    24
    Non Shielded
    $
    227
    .10
    /
    EA
    25063833
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    Color
    Gender
    $
    227
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    49018-J48
    25015387
    Loaded
    2
    48
    Black
    Female
    $
    416
    .34
    /
    EA
    25015387
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Color
    Black
    Gender
    Female
    $
    416
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25063833 SKU, 25063833 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Color
    Gender
    Price
    $
    227
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25015387 SKU, 25015387 ANALYTICS...
    No. of Ports
    48
    Shielding
    Color
    Black
    Gender
    Female
    Price
    $
    416
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available