Leviton 49014-J48 Voice Grade Copper Patch Panel, Pre-Connectorized, 24-Port, (4) 25-Pair Connectors | Graybar Store
Leviton - Voice Grade Copper Patch Panel, Pre-Connectorized, 24-Port, (4) 25-Pair Connectors - 49014-J48
+ / - Hover over image to Zoom
Other Views

    Voice Grade Copper Patch Panel, Pre-Connectorized, 24-Port, (4) 25-Pair Connectors

    Manufacturer: Leviton
    Manufacturer #: 49014-J48
    SKU: 25213771
    $239.92
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49014-J48
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8P4C, 48-port voice grade copper patch panel with (4) 25-pair female telco RJ-21X connector, 2 RU.
    • Color-coded front labeling for easy port identification with writable/erasable surfaces
    • Grounding standoff for optional earthing/grounding
    • Include 25-pair female Amphenol™ RJ-21X connector with a stand-off bolt securing the connector to the cable