Leviton 49014-J24 Voice Grade Copper Patch Panel, Pre-Connectorized, 24-Port, (2) 25-Pair Connectors | Graybar Store
Leviton - Voice Grade Copper Patch Panel, Pre-Connectorized, 24-Port, (2) 25-Pair Connectors - 49014-J24
+ / - Hover over image to Zoom
Other Views

    Voice Grade Copper Patch Panel, Pre-Connectorized, 24-Port, (2) 25-Pair Connectors

    Manufacturer: Leviton
    Manufacturer #: 49014-J24
    SKU: 25072208
    $151.38
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49014-J24
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8P4C, 24-port voice grade copper patch panel with (2) 25-pair female telco RJ-21X connector, 1 RU.
    • Color-coded front labeling for easy port identification with writable/erasable surfaces
    • Grounding standoff for optional earthing/grounding
    • Include 25-pair female Amphenol™ RJ-21X connector with a stand-off bolt securing the connector to the cable