Leviton 49012-J48 Voice Grade Copper Patch Panel, 48 Ports | Graybar Store
Leviton - Voice Grade Copper Patch Panel, 48 Ports - 49012-J48
+ / - Hover over image to Zoom
Other Views

    Voice Grade Copper Patch Panel, 48 Ports

    Manufacturer: Leviton
    Manufacturer #: 49012-J48
    SKU: 22086529
    $219.70
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49012-J48
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 3
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration 2-Conductor, 8-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48-port voice grade copper patch panel with (2) 25-pair female telco RJ-21X connector, 2 RU.
    • Panel Dimensions: 19W x 1.73H Inches
    • Panel Features: Color coded labels for easy port identification, Includes (2) 25-pair female Amphenol™ connector