Panduit VP24382TV25Y Voice Grade Copper Patch Panel | Graybar Store
Panduit - Voice Grade Copper Patch Panel - VP24382TV25Y
+ / - Hover over image to Zoom
Other Views

    Voice Grade Copper Patch Panel

    Manufacturer: Panduit
    Manufacturer #: VP24382TV25Y
    SKU: 25076111
    $128.26
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # VP24382TV25Y
    • Gender Female
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 3
    • No. of Ports 24
    Product Overview:
    Voice / Data grade 24-port patch panel with (24) RJ-45 ports wired to (1) female 50-pin RJ-21 telco connector, 1 RU.
    • Panel Dimensions: 19W x 1.72H x 1.32D in
    • Connectors: Telco RJ-21