Leviton 49012-J24 Voice Grade Copper Patch Panel | Graybar Store
Leviton - Voice Grade Copper Patch Panel - 49012-J24
+ / - Hover over image to Zoom
Other Views

    Voice Grade Copper Patch Panel

    Manufacturer: Leviton
    Manufacturer #: 49012-J24
    SKU: 22086528
    $109.59
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49012-J24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 3
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration 2-Conductor, 8-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    24-port voice grade copper patch panel with (1) 25-pair female telco RJ-21X connector, 1 RU.
    • Panel Dimensions: 19W x 1.73H Inches
    • Panel Features: Color coded labels for easy port identification, Includes a 25-pair female Amphenol™ connector